Zoro Select
Step Key Stock 1, 3/4 in Top W, 3/8 in Top Step H, 5/8 in Bottom W, 5/16 in Lower Step H
Mfr # WWGSK21-1
Zoro # G1902555
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type 1
- Top Width (In.) 3/4 in
- Top Step Height (In.) 3/8 in
- Bottom Width (In.) 5/8 in
Explore More Products
- ZORO SELECT Step Key Stock 1, 3/4 in Top W, 3/8 in Top Step H, 5/8 in Bottom W, 3/16 in Lower Step H WWGSK20-1
- ZORO SELECT Step Key Stock 2, 3/16 in Top W, 3/32 in Top Step H, 1/4 in Bottom W, 3/32 in Lower Step H WWGSK02-2
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H WWGSK10-2
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H WWGSK05-2
- ZORO SELECT Step Key Stock 2, 3/4 in Top W, 3/8 in Top Step H, 1 in Bottom W, 1/2 in Lower Step H WWGSK26-2
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H WWGSK04-2
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H WWGSK06-2
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H WWGSK11-2
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H WWGSK07-1
- ZORO SELECT Step Key Stock 2, 5/8 in Top W, 5/16 in Top Step H, 11/16 in Bottom W, 1/4 in Lower Step H WWGSK18-2
- STANLEY Keystock Square 3/16X12 N180-166
- Zoro Select Step Key Stock