Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G1746516| Mfr #: WWGSK24-2

$35.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1746516 Mfr #: WWGSK24-2
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Step Key Stock
Length: 12"Material: Medium Carbon Steel
Tensile Strength (PSI): 64, 000 psiTop Width (In.): 3/4"
Bottom Width (In.): 7/8"Application: For Mismarked Keyways, Gears, Shafts
Dimension D: 7/16"Dimension C: 7/8"
Dimension A: 3/4"Lower Step Height (In.): 7/16"
Top Step Height (In.): 3/8"Dimension B: 3/8"
Type: 2Country of Origin (subject to change): Taiwan

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 3/4 In., Top Step Height (In.) 3/8 In., Bottom Width (In.) 7/8 In., Lower Step Height (In.) 7/16 In., Dimension A 3/4 In., Dimension B 3/8 In., Dimension C 7/8 In. , Dimension D 7/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64, 000 psi, Rockwell Hardness B85, For Mismarked Keyways, Gears, Shafts

Product Reviews

Save 15%. Sign up for Z-mail.