Key Stock, Step, 12 In L

VALUE BRAND| Zoro #: G0919527| Mfr #: WWGSK27-1

$38.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919527 Mfr #: WWGSK27-1
Item: Step Key StockRockwell Hardness: B85
Length Tolerance: -0.125"Length: 12"
Material: Medium Carbon SteelTensile Strength (PSI): 64, 000 psi
Finish: zincDimension A: 1"
Lower Step Height (In.): 7/16"Top Step Height (In.): 1/2"
Dimension B: 1/2"Type: 1
Top Width (In.): 1"Bottom Width (In.): 7/8"
Application: For Repair of Damaged Keys in ShaftsDimension D: 7/16"
Dimension C: 7/8"Country of Origin (subject to change): United States

Product Description

Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 1, Top Width (In.) 1 In., Top Step Height (In.) 1/2 In., Bottom Width (In.) 7/8 In., Lower Step Height (In.) 7/16 In., Dimension A 1 In., Dimension B 1/2 In., Dimension C 7/8 In. , Dimension D 7/16 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000 psi, Rockwell Hardness B85, For Repair of Damaged Keys in Shafts

Product Reviews

Save 15%. Sign up for Z-mail.