Key Stock, Under, 12 In L, 10 x 10mm

VALUE BRAND| Zoro #: G2118724| Mfr #: WWG311010305

$6.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118724 Mfr #: WWG311010305
Item: Key StockApplication: Make Your Own Key
Length Tolerance: -0.005mmRockwell Hardness: B85
Type: UndersizedTensile Strength (PSI): 64, 000
Size: 10 x 10mmMaterial: Medium Carbon Steel
Length: 12"Finish: zinc
Features: MagneticThickness Tolerance: -0.036mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 10 x 10mm, Thickness Tolerance -0.036mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.