Key Stock, Under, 12 In L, 16 x 16mm

VALUE BRAND| Zoro #: G1474925| Mfr #: WWG801616305

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1474925 Mfr #: WWG801616305
Length Tolerance: -0.005mmRockwell Hardness: B95
Finish: PlainThickness Tolerance: -0.043mm
Item: Key StockLength: 12"
Material: 316 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Undersized
Tensile Strength (PSI): 35, 000Size: 16 x 16mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 16 x 16mm, -0.043mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.