JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Key Stock, Under, 12 In L, 18 x 32mm

VALUE BRAND| Zoro #: G1385876| Mfr #: WWG313218305

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385876 Mfr #: WWG313218305
Length Tolerance: -0.005mmApplication: Make Your Own Key
Rockwell Hardness: B85Item: Key Stock
Features: MagneticTensile Strength (PSI): 64, 000
Thickness Tolerance: -0.062mmType: Undersized
Size: 18 x 32mmMaterial: Medium Carbon Steel
Length: 12"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 18 x 32mm, Thickness Tolerance -0.062mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.