Download CAD Files
Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/8 in H
Mfr # WWG310187037512
Zoro # G2461216
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Type Undersized
- Length 12 in
- Height 3/8 in
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H WWG310250037512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 3/8 in H WWG310312037512
- ZORO SELECT Undersized Key Stock, 416 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H WWG850500050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H WWG3010081000
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/4 in W, 3/4 in H WWG310750075012
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 1/2 in W, 1/2 in H WWG800500050036
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 5 mm W, 5 mm H, 50 PK M39250.055.0040
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 40 mm L, 10 mm W, 8 mm H, 25 PK M39250.108.0040
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 12 mm W, 8 mm H, 10 PK M39250.128.0140
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1 in W, 1 in H WWG311000100012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H WWG300500050036
- Zoro Select Undersized Key Stock