KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Key Stock, Under, 12 In L, 5/16x5/16

VALUE BRAND| Zoro #: G1315431| Mfr #: WWG060312031212

$8.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Bilateral Tolerance
Length: 12"
Rockwell Hardness: 68F-80B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315431 Mfr #: WWG060312031212
Type: Bilateral ToleranceLength: 12"
Rockwell Hardness: 68F-80BItem: Key Stock
Finish: PlainFeatures: Non-Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 5/16 x 5/16"Tensile Strength (PSI): 108-150
Material: BrassLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Brass, Plain Finish, Length 12 In, 5/16 x 5/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 49-68 ksi PSI, Rockwell Hardness 68F-80B, Make Your Own Key

Reviews