20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Key Stock, Under, 12 In L, 6 x 6mm

VALUE BRAND| Zoro #: G1513486| Mfr #: WWG700606305

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513486 Mfr #: WWG700606305
Item: Key StockApplication: Make Your Own Key
Thickness Tolerance: -0.030mmLength Tolerance: -0.005mm
Rockwell Hardness: B80Type: Undersized
Tensile Strength (PSI): 35, 000Size: 6 x 6mm
Material: A4 Stainless SteelLength: 12"
Finish: PlainFeatures: Mildly Magnetic
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 6 x 6mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.