20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Key Stock, Under, 12 In L, 9 x 14mm

VALUE BRAND| Zoro #: G0811517| Mfr #: WWG311409305

$6.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0811517 Mfr #: WWG311409305
Item: Key StockApplication: Make Your Own Key
Material: Medium Carbon SteelLength: 12"
Finish: zincFeatures: Magnetic
Thickness Tolerance: -0.043mmLength Tolerance: -0.005mm
Rockwell Hardness: B85Type: Undersized
Tensile Strength (PSI): 64, 000Size: 9 x 14mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 9 x 14mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.