Key Stock, Under, 36 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G2409136| Mfr #: WWG300250025036

$2.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 36"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409136 Mfr #: WWG300250025036
Features: MagneticLength: 36"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: -0.002"Application: Make Your Own Key
Size: 1/4 x 1/4"Type: Undersized
Length Tolerance: -0.125"Finish: Plain
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Low Carbon Steel, Plain Finish, Length 36 In, 1/4 x 1/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews