JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Key Stock, Undersized, 1m L, 6 x 6mm

VALUE BRAND| Zoro #: G2249983| Mfr #: WWG7006061000

$77.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249983 Mfr #: WWG7006061000
Type: UndersizedItem: Key Stock
Application: Make Your Own KeyFinish: Plain
Features: Mildly MagneticThickness Tolerance: -0.030mm
Length Tolerance: -0.005mmRockwell Hardness: B80
Tensile Strength (PSI): 35, 000Size: 6 x 6mm
Material: A4 Stainless SteelLength: 1m
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 1m, Size 6 x 6mm, Thickness Tolerance -0.030mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.