Keyed Padlock, Different, 1-1/2"W

VALUE BRAND| Zoro #: G2336871| Mfr #: 1XRV9

$8.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: No
Key Type: Alike
Number of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336871 Mfr #: 1XRV9
Control Key Registration Required: NoKey Type: Alike
Number of Keys: 2Item: Keyed Padlock
Shackle Width: 1-5/16"High Security: No
Body Material: BrassShackle Height: 2-3/4"
Body Height: 1-3/8"Body Thickness: 1/2"
Shackle Material: Hardened SteelPadlock Body Shape: Rectangular
Rekeyable: YesNumber of Pins: 5
Includes: (2) keysBody Color: Brass
Opens with Key No.: M10Shackle Type: Extended
Shackle Dia.: 1/4"Body Width: 1-1/2"
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 2-3/4 In., Shackle Width 1-1/2 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/2 In., Body Thickness 1/2 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. M10, Body Color Brass, Number of Keys 2, High Security No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Extended

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews