Keystock, Over, 12 In L, 1 1/2 x 2

VALUE BRAND| Zoro #: G2476144| Mfr #: WWG361500200012

$76.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476144 Mfr #: WWG361500200012
Item: Key StockLength: 12"
Application: Make Your Own KeyType: Oversized
Material: Low Carbon SteelFinish: Zinc
Features: MagneticThickness Tolerance: +0.005
Length Tolerance: -0.125"Rockwell Hardness: B85
Tensile Strength (PSI): 64, 000Size: 1-1/2 x 2"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 1/2 x 2 In, +0.005 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.