Keystock, Over, 12 In L, 1-1/2x1-1/2

VALUE BRAND| Zoro #: G1789322| Mfr #: WWG361500150012

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789322 Mfr #: WWG361500150012
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Key Stock
Length: 12"Features: Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 64, 000Material: Low Carbon Steel
Thickness Tolerance: +0.003Size: 1-1/2 x 1-1/2"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Finish Zinc, Length 12 In., Size 1-1/2 x 1-1/2 In., Thickness Tolerance +0.003, Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.