THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Keystock, Over, 12 In L, 1 1/2x1 3/4

VALUE BRAND| Zoro #: G0670512| Mfr #: WWG361500175012

$50.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670512 Mfr #: WWG361500175012
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: +0.005
Length Tolerance: -0.125"Type: Oversized
Size: 1-1/2 x 1-3/4"Item: Key Stock
Material: Low carbon steelFeatures: Magnetic
Tensile Strength (PSI): 64,000Application: Make Your Own Key
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 1/2 x 1 3/4 In, +0.005 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews