Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 1 1/4x1 3/8

VALUE BRAND| Zoro #: G1632547| Mfr #: WWG361250137512

$54.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632547 Mfr #: WWG361250137512
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: +0.004
Length Tolerance: -0.125"Type: Oversized
Size: 1-1/4 x 1-3/8"Item: Key Stock
Material: Low carbon steelFeatures: Magnetic
Tensile Strength (PSI): 64,000Application: Make Your Own Key
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 1/4 x 1 3/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews