Keystock, Over, 12 In L, 1 3/4x1 3/4

VALUE BRAND| Zoro #: G0301323| Mfr #: WWG361750175012

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301323 Mfr #: WWG361750175012
Rockwell Hardness: B85Application: Make Your Own Key
Features: MagneticLength: 12"
Tensile Strength (PSI): 64, 000Type: Oversized
Finish: zincLength Tolerance: -0.125"
Item: Key StockThickness Tolerance: +0.004
Size: 1-3/4 x 1-3/4"Material: Low carbon steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 3/4 x 1 3/4 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.