KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 1 x 1 1/2

VALUE BRAND| Zoro #: G1044154| Mfr #: WWG361000150012

$37.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Thickness Tolerance: +0.004
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044154 Mfr #: WWG361000150012
Type: OversizedLength: 12"
Thickness Tolerance: +0.004Rockwell Hardness: B85
Item: Key StockFinish: zinc
Features: MagneticApplication: Make Your Own Key
Size: 1 x 1-1/2"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 x 1 1/2 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews