Keystock, Over, 12 In L, 1 x 1 1/8

VALUE BRAND| Zoro #: G1568777| Mfr #: WWG361000112512

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Magnetic
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1568777 Mfr #: WWG361000112512
Application: Make Your Own KeyFeatures: Magnetic
Finish: zincItem: Key Stock
Length: 12"Material: Low carbon steel
Size: 1 x 1-1/8"Tensile Strength (PSI): 64,000
Type: OversizedRockwell Hardness: B85
Length Tolerance: -0.125"Thickness Tolerance: +0.004
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 x 1 1/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews