Keystock, Over, 12 In L, 10 x 10mm

VALUE BRAND| Zoro #: G0534527| Mfr #: WWG361010305

$7.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0534527 Mfr #: WWG361010305
Length Tolerance: -0.005mmRockwell Hardness: B85
Finish: ZincItem: Key Stock
Length: 12"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: OversizedTensile Strength (PSI): 64, 000
Thickness Tolerance: +0.076mmSize: 10 x 10mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 10 x 10mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.