LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 11 x 18mm

VALUE BRAND| Zoro #: G0291751| Mfr #: WWG361811305

$13.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291751 Mfr #: WWG361811305
Features: MagneticRockwell Hardness: B85
Length: 12"Item: Key Stock
Finish: zincTensile Strength (PSI): 64, 000
Material: Low carbon steelType: Oversized
Length Tolerance: -0.005mmApplication: Make Your Own Key
Thickness Tolerance: +0.076mmSize: 11 x 18mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 11 x 18mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.