JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Over, 12 In L, 11/16x11/16

VALUE BRAND| Zoro #: G1530846| Mfr #: WWG350687068712

$9.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1530846 Mfr #: WWG350687068712
Features: MagneticLength Tolerance: -0.125"
Tensile Strength (PSI): 64, 000Type: Oversized
Item: Key StockLength: 12"
Material: Low carbon steelFinish: Plain
Rockwell Hardness: B85Application: Make Your Own Key
Thickness Tolerance: +0.002Size: 11/16 x 11/16"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 12 In, 11/16 x 11/16 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.