Keystock, Over, 12 In L, 1/2 x 1 In

VALUE BRAND| Zoro #: G1047112| Mfr #: WWG360500100012

$12.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Rockwell Hardness: B85
Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047112 Mfr #: WWG360500100012
Features: MagneticRockwell Hardness: B85
Material: Low carbon steelThickness Tolerance: +0.004
Application: Make Your Own KeySize: 1/2 x 1"
Type: OversizedLength: 12"
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/2 x 1 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews