KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G2414535| Mfr #: WWG600500050012

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Rockwell Hardness: BHN 194
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414535 Mfr #: WWG600500050012
Type: OversizedLength: 12"
Rockwell Hardness: BHN 194Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.001
Size: 1/2 x 1/2"Tensile Strength (PSI): 100,000
Material: Alloy steelLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Oversized, Alloy Steel, Plain Finish, Length 12 In, 1/2 x 1/2 In, +0.001 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 100,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key

Reviews