WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Keystock, Over, 12 In L, 12 x 20mm

VALUE BRAND| Zoro #: G2215683| Mfr #: WWG362012305

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
Size: 12 x 20mm
Item: Key Stock
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2215683 Mfr #: WWG362012305
Finish: zincSize: 12 x 20mm
Item: Key StockLength Tolerance: -0.005mm
Type: OversizedApplication: Make Your Own Key
Features: MagneticMaterial: Low carbon steel
Tensile Strength (PSI): 64,000Length: 12"
Rockwell Hardness: B85Thickness Tolerance: +0.076mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 12 x 20mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews