Keystock, Over, 12 In L, 13/16x13/16

VALUE BRAND| Zoro #: G0250722| Mfr #: WWG360812081212

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250722 Mfr #: WWG360812081212
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: +0.003
Length Tolerance: -0.125"Type: Oversized
Size: 13/16 x 13/16"Item: Key Stock
Material: Low carbon steelFeatures: Magnetic
Tensile Strength (PSI): 64,000Application: Make Your Own Key
Country of Origin (subject to change): Taiwan

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 13/16 x 13/16 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews