Keystock, Over, 12 In L, 1/4 x 1/2

VALUE BRAND| Zoro #: G1668992| Mfr #: WWG360250050012

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1668992 Mfr #: WWG360250050012
Finish: zincApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Rockwell Hardness: B85
Length Tolerance: -0.125"Item: Key Stock
Length: 12"Material: Low carbon steel
Features: MagneticType: Oversized
Thickness Tolerance: +0.003Size: 1/4 x 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/4 x 1/2 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.