Keystock, Over, 12 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G2019132| Mfr #: WWG350250025012

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019132 Mfr #: WWG350250025012
Length: 12"Rockwell Hardness: B85
Length Tolerance: -0.125"Finish: Plain
Application: Make Your Own KeyItem: Key Stock
Features: MagneticMaterial: Low carbon steel
Tensile Strength (PSI): 64, 000Type: Oversized
Thickness Tolerance: +0.002Size: 1/4 x 1/4"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 12 In, 1/4 x 1/4 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.