Keystock, Over, 12 In L, 14 x 25mm

VALUE BRAND| Zoro #: G2082324| Mfr #: WWG362514305

$20.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082324 Mfr #: WWG362514305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Thickness Tolerance: +0.076mmType: Oversized
Size: 14 x 25mmMaterial: Low Carbon Steel
Length: 12"Finish: Zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 14 x 25mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.