Keystock, Over, 12 In L, 1/4 x 9/16

VALUE BRAND| Zoro #: G2156427| Mfr #: WWG360250056212

$5.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156427 Mfr #: WWG360250056212
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: +0.003Application: Make Your Own Key
Size: 1/4 x 9/16"Type: Oversized
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/4 x 9/16 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews