JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Over, 12 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G1323682| Mfr #: WWG360125012512

$0.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323682 Mfr #: WWG360125012512
Type: OversizedMaterial: Low carbon steel
Finish: zincApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Item: Key Stock
Length: 12"Rockwell Hardness: B85
Features: MagneticLength Tolerance: -0.125"
Thickness Tolerance: +0.002Size: 1/8 x 1/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/8 x 1/8 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.