Keystock, Over, 12 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G2085544| Mfr #: WWG600125012512

$0.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085544 Mfr #: WWG600125012512
Finish: PlainItem: Key Stock
Application: Make Your Own KeyLength: 12"
Length Tolerance: -0.125"Thickness Tolerance: +0.001
Rockwell Hardness: BHN 194Type: Oversized
Tensile Strength (PSI): 100, 000Size: 1/8 x 1/8"
Material: Alloy steelFeatures: Magnetic
Country of Origin (subject to change): China

Product Description

Key Stock, Oversized, Alloy Steel, Plain Finish, Length 12 In, 1/8 x 1/8 In, +0.001 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 100,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key
Save 15%. Sign up for Z-mail.