Keystock, Over, 12 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G1110243| Mfr #: WWG750125012512

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110243 Mfr #: WWG750125012512
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.004
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 1/8 x 1/8"Length: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 1/8 x 1/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35, 000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.