Keystock, Over, 12 In L, 18 x 18mm

VALUE BRAND| Zoro #: G0657806| Mfr #: WWG361818305

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657806 Mfr #: WWG361818305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Material: Low carbon steelLength: 12"
Finish: zincThickness Tolerance: +0.076mm
Type: OversizedSize: 18 x 18mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 18 x 18mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.