20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Keystock, Over, 12 In L, 18 x 18mm

VALUE BRAND| Zoro #: G0489544| Mfr #: WWG751818305

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0489544 Mfr #: WWG751818305
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 35, 000Size: 18 x 18mm
Length: 12"Thickness Tolerance: +0.11mm
Length Tolerance: -0.005mmRockwell Hardness: B80
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, 18-8 Stainless Steel, Plain Finish, Length 12 In, 18 x 18mm, +0.11mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.