Keystock, Over, 12 In L, 2 x 2 In

VALUE BRAND| Zoro #: G0339805| Mfr #: WWG362000200012

$52.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339805 Mfr #: WWG362000200012
Type: OversizedLength Tolerance: -0.125"
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Item: Key Stock
Rockwell Hardness: B85Length: 12"
Finish: zincMaterial: Medium Carbon Steel
Thickness Tolerance: +0.004Size: 2 x 2"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 2 x 2 In., Thickness Tolerance +0.004, Length Tolerance -0.125 In., Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.