JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Over, 12 In L, 20 x 20mm

VALUE BRAND| Zoro #: G2166351| Mfr #: WWG362020305

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2166351 Mfr #: WWG362020305
Features: MagneticItem: Key Stock
Length Tolerance: -0.005mmApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Rockwell Hardness: B85
Thickness Tolerance: +0.076mmType: Oversized
Size: 20 x 20mmMaterial: Low carbon steel
Length: 12"Finish: zinc
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 20 x 20mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.