KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 20 x 20mm

VALUE BRAND| Zoro #: G1934861| Mfr #: WWG752020305

$50.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934861 Mfr #: WWG752020305
Type: OversizedLength: 12"
Rockwell Hardness: B80Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.13mm
Size: 20 x 20mmTensile Strength (PSI): 35,000
Material: 18-8 Stainless SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Metric, 18-8 Stainless Steel, Plain Finish, Length 12 In, 20 x 20mm, +0.13mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Reviews