20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Over, 12 In L, 25 x 28mm

VALUE BRAND| Zoro #: G0664002| Mfr #: WWG362825305

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664002 Mfr #: WWG362825305
Length Tolerance: -0.005mmRockwell Hardness: B85
Item: Key StockFeatures: Magnetic
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Size: 25 x 28mmMaterial: Low Carbon Steel
Length: 12"Finish: Zinc
Thickness Tolerance: +0.076mmType: Oversized
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 25 x 28mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.