Keystock, Over, 12 In L, 3/16 x 1/4

VALUE BRAND| Zoro #: G1725315| Mfr #: WWG360187025012

$2.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725315 Mfr #: WWG360187025012
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: zincItem: Key Stock
Length: 12"Features: Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 64, 000Material: Low carbon steel
Thickness Tolerance: +0.003Size: 3/16 x 1/4"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/16 x 1/4 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.