Keystock, Over, 12 In L, 3/16 x 3/16

VALUE BRAND| Zoro #: G1495995| Mfr #: WWG360187018712

$1.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1495995 Mfr #: WWG360187018712
Rockwell Hardness: B85Application: Make Your Own Key
Features: MagneticLength: 12"
Tensile Strength (PSI): 64, 000Type: Oversized
Material: Low carbon steelFinish: zinc
Length Tolerance: -0.125"Item: Key Stock
Thickness Tolerance: +0.002Size: 3/16 x 3/16"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/16 x 3/16 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.