20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Over, 12 In L, 3/16 x 3/16

VALUE BRAND| Zoro #: G1371982| Mfr #: WWG750187018712

$3.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1371982 Mfr #: WWG750187018712
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 35, 000Size: 3/16 x 3/16"
Thickness Tolerance: +0.004Length: 12"
Length Tolerance: -0.125"Rockwell Hardness: B80
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Finish Plain, Length 12 In., Size 3/16 x 3/16 In., Thickness Tolerance +0.004, Length Tolerance -0.125 In., Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.