Keystock, Over, 12 In L, 3/16 x 5/8

VALUE BRAND| Zoro #: G1113357| Mfr #: WWG360187062512

$13.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113357 Mfr #: WWG360187062512
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: +0.003Application: Make Your Own Key
Size: 3/16 x 5/8"Type: Oversized
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/16 x 5/8 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews