BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 3/16 x 7/8

VALUE BRAND| Zoro #: G1719636| Mfr #: WWG360187087512

$35.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719636 Mfr #: WWG360187087512
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: +0.003
Length Tolerance: -0.125"Type: Oversized
Size: 3/16 x 7/8"Material: Low carbon steel
Features: MagneticTensile Strength (PSI): 64,000
Application: Make Your Own KeyCountry of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/16 x 7/8 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews