Keystock, Over, 12 In L, 3/4 x 1 1/4

VALUE BRAND| Zoro #: G0709861| Mfr #: WWG360750125012

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709861 Mfr #: WWG360750125012
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: zincItem: Key Stock
Length: 12"Features: Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.004
Size: 3/4 x 1-1/4"Material: Low carbon steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/4 x 1 1/4 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.