JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Keystock, Over, 12 In L, 3/8 x 1/2

VALUE BRAND| Zoro #: G0568407| Mfr #: WWG360375050012

$4.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0568407 Mfr #: WWG360375050012
Application: Make Your Own KeyFinish: zinc
Material: Low carbon steelTensile Strength (PSI): 64, 000
Features: MagneticItem: Key Stock
Type: OversizedLength Tolerance: -0.125"
Rockwell Hardness: B85Length: 12"
Thickness Tolerance: +0.003Size: 3/8 x 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/8 x 1/2 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.