Keystock, Over, 12 In L, 3/8 x 3/4

VALUE BRAND| Zoro #: G2281377| Mfr #: WWG360375075012

$7.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Oversized
Tensile Strength (PSI): 64,000
Length Tolerance: -0.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2281377 Mfr #: WWG360375075012
Type: OversizedTensile Strength (PSI): 64,000
Length Tolerance: -0.125"Length: 12"
Features: MagneticFinish: zinc
Application: Make Your Own KeyThickness Tolerance: +0.003
Size: 3/8 x 3/4"Rockwell Hardness: B85
Item: Key StockMaterial: Low carbon steel
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/8 x 3/4 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews