JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Over, 12 In L, 3/8 x 3/8

VALUE BRAND| Zoro #: G0310292| Mfr #: WWG360375037512

$2.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0310292 Mfr #: WWG360375037512
Length Tolerance: -0.125"Tensile Strength (PSI): 64, 000
Rockwell Hardness: B85Item: Key Stock
Application: Make Your Own KeyFeatures: Magnetic
Length: 12"Material: Low carbon steel
Type: OversizedFinish: zinc
Thickness Tolerance: +0.002Size: 3/8 x 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 3/8 x 3/8 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.