PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 3/8 x 3/8

VALUE BRAND| Zoro #: G1376173| Mfr #: WWG750375037512

$8.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376173 Mfr #: WWG750375037512
Application: Make Your Own KeyMaterial: 18-8 Stainless Steel
Finish: PlainFeatures: Mildly Magnetic
Item: Key StockThickness Tolerance: +0.004
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 3/8 x 3/8"Length: 12"
Country of Origin (subject to change): China

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 3/8 x 3/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews